Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Chromosorb Packed Columns: 5% Rt-1200/1.75% Bentone 34
SDP

Catalog No. 06714312 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
1.8 m
2 m
Diameter (Metric) Inner:
2 mm
2.1 mm
For Use With (Equipment):
Configured for PE /Sigma
Configured for PE Auto system
Configured for Sigma 1,2,3
Configured for Varian/Vista
General configuration
Hewlett Packard
Material:
SilcoSmooth™
Stainless Steel
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner For Use With (Equipment) Material
06-714-312 2 m 2 mm Configured for Sigma 1,2,3 SilcoSmooth™
06-714-307 2 m 2 mm General configuration SilcoSmooth™
06-714-308 2 m 2 mm General configuration SilcoSmooth™
06-714-309 2 m 2 mm Hewlett Packard SilcoSmooth™
06-714-310 2 m 2 mm Configured for Varian/Vista SilcoSmooth™
06-714-311 2 m 2 mm Configured for PE /Sigma SilcoSmooth™
06-714-313 2 m 2 mm Configured for PE Auto system SilcoSmooth™
06-714-627 1.8 m 2.1 mm General configuration Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-714-312 Supplier Restek™ Supplier No. 80125830901

Non-bonded stationary phase packed columns.

  • Mesh: 100/120 Silcoport W
  • O.D.: 0.125 in.

Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890

Specifications

Max. Temperature 200°C
For Use With (Application) GC
Length (Metric) 2 m
Material SilcoSmooth™
Packing Material Chromosorb, Silcoport™ W
Mesh Size 100/120
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 0.317 cm
Length (English) 78.7 in.
Diameter (English) Inner 0.078 in.
Stationary Phase 5% Rt™-1200, 1.75% Bentone 345% Rt™-1200, 1.75% Bentone 34
For Use With (Equipment) Configured for Sigma 1,2,3
Diameter (English) Outer 0.125 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.