Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ CIS4 and PTV Liners for Agilent: Straight Glass Inlet Liner

Click to view available options
Deactivation:
Intermediate Polarity
Siltek w/ Deactivated Wool Packing
Description
- General use
- Geometry: Straight
- Material: Borosilicate Glass
- Liner ID: 2mm
- OD: 3mm
- Length: 71mm
Specifications
Specifications
Product Type | Siltek Straight Inlet Liner |
Length (Metric) | 7.1 cm |
Quantity | 10/Pk. |
Deactivation | Intermediate Polarity |
Diameter (Metric) Inner | 0.2 cm |
Diameter (Metric) Outer | 0.3 cm |
For Use With (Equipment) | Agilent GCs Equipped with CIS4/PTV Inlets |
Liner Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction