Learn More
Description
Vespel/graphite blend.
Vespel™/Graphite Ferrules
- 60%/40% blend, offering the best combination of sealing performance and ease of workability
- Seal with minimal torque; preferred for vacuum and high-pressure uses such as GC/MS or other oxygen-sensitive detectors
- Hard material does not deform easily and may require retightening after several temperature cycles
- Reusable
- Stable to 400°C (752°F)
Specifications
Specifications
| Material | Graphite, Vespel |
| For Use With (Equipment) | Agilent Gas Column, Fits Column 0.25, 0.28 mm |
| Temperature (English) Max. | 752°F |
| Diameter (English) Inside | 0.015 in. |
| Temperature (Metric) Max | 400°C |
| Type | Compact Ferrule |
| Quantity | Each |
| Diameter (Metric) Inside | 0.04 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
