Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Compact Ferrules: Vespel/Graphite
SDP

Catalog No. 06717647 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inside:
0.04 cm
0.05 cm
0.08 cm
Quantity:
10/Pk.
50/Pk.
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Quantity
06-717-647 0.05 cm 10/Pk.
06-710-548 0.04 cm 10/Pk.
06-710-549 0.04 cm Each
06-717-658 0.08 cm 10/Pk.
06-717-659 0.08 cm 50/Pk.
06-717-648 0.05 cm 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-717-647 Supplier Restek™ Supplier No. 20248
Add to Cart
Add to Cart

For Agilent™ 5890, 6890, and 6850 columns

Vespel/graphite blend.

Vespel™/Graphite Ferrules

  • 60%/40% blend, offering the best combination of sealing performance and ease of workability
  • Seal with minimal torque; preferred for vacuum and high-pressure uses such as GC/MS or other oxygen-sensitive detectors
  • Hard material does not deform easily and may require retightening after several temperature cycles
  • Reusable
  • Stable to 400°C (752°F)

Specifications

Material Graphite, Vespel
For Use With (Equipment) Agilent Gas Column, Fits Column I.D. 0.25, 0.32 mm
Temperature (English) Max. 752°F
Diameter (English) Inside 0.019 in.
Temperature (Metric) Max 400°C
Type Compact Ferrule
Quantity 10/Pk.
Diameter (Metric) Inside 0.05 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.