Learn More
Description
- I.D.: 100μm
- Length: 3 ft.
Specifications
Specifications
| Type | Tubing |
| Diameter (Metric) Inner | 100 μm |
| For Use With | EZ No-Vent GC Column-Mass Spectrometer Connectors |
| Overall Length (English) | 3 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
