Learn More
Description
- Trace, active samples, high recovery and linearity
- Geometry: Drilled uniliner (hole near top)
- Material: Borosilicate Glass
- Packing: Deactivated Wool
- Liner ID: 4mm
- OD: 6.3mm
- Length: 78.5mm
Specifications
Specifications
| Packing Material | Deactivated Wool |
| Product Type | IP Drilled Uniliner Inlet Liner |
| Length (Metric) | 7.85 cm |
| Quantity | 5/Pk. |
| Deactivation | Intermediate Polarity |
| Includes | Hole near top |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.63 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
