Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ DI Liners for Agilent GCs (0.25/0.32/0.53mm ID)
SDP

Catalog No. p-3181150
Click to view available options
Quantity:
5/Pk.
Each
Deactivation:
Intermediate Polarity
Siltek

For Agilent GCs equipped with split/splitless inlets.

  • Trace, active samples, high recovery and linearity
  • Geometry: Drilled uniliner (hole near top)
  • Material: Borosilicate Glass
  • Packing: Deactivated Wool
  • Liner ID: 4mm
  • OD: 6.3mm
  • Length: 78.5mm

Specifications

Product Type IP Drilled Uniliner Inlet Liner
Packing Material Deactivated Wool
Length (Metric) 7.85 cm
Quantity 5/Pk.
Deactivation Siltek
Includes Hole near top
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.63 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.