Learn More
Description
- For use with 0.32 and 0.53mm ID columns
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- I.D.: 4mm
- OD: 6.3mm
- Length: 72mm
Specifications
Specifications
| Product Type | IP Open Top Uniliner Inlet Liner |
| Packing Material | Deactivated Wool |
| Length (Metric) | 7.2 cm |
| Quantity | Each |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.63 cm |
| For Use With (Equipment) | 0.32 and 0.53 mm I.D. Column, Bruker/Varian GCs Equipped with 1075/1077 Inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
