Learn More
Description
- No binders that can off-gas or adsorb analytes
- Smooth surface and clean edges
- Stable to 450°C
Specifications
Specifications
| Type | Ferrule for M4 Fitting |
| Color | Graphite |
| Temperature (Metric) Max | 450°C |
| Diameter (Metric) | 0.5 mm |
| Size (English) Fitting | 1/16 in. |
| For Use With (Application) | TRACE 8000, 8000 TOP & Focus SSL |
| Material | Graphite |
| Quantity | 2/Pk. |
| Diameter (Metric) Inside | 0.5 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
