Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ferrules for M4 Fittings
SDP

Catalog No. 06611125 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inside:
0.3 mm
0.4 mm
0.5 mm
0.8 mm
Quantity:
10/Pk.
2/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Quantity
06-611-125 0.8 mm 2/Pk.
06-717-664 0.4 mm 10/Pk.
06-717-666 0.5 mm 10/Pk.
06-611-133 0.3 mm 10/Pk.
06-611-124 0.5 mm 2/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-611-125 Supplier Restek™ Supplier No. 20284
Add to Cart
Add to Cart

For QCQ Thermo™ Finnigan™ 8000 and Trace™ 2000 columns

  • No binders that can off-gas or adsorb analytes
  • Smooth surface and clean edges
  • Stable to 450°C

Specifications

Temperature (Metric) Max 450°C
Type Ferrule for M4 Fitting
Size (English) Fitting 1/16 in.
Material Graphite
Diameter (Metric) 0.8 mm
Color Graphite
For Use With (Application) TRACE 8000, 8000 TOP & Focus SSL
Quantity 2/Pk.
Diameter (Metric) Inside 0.8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.