Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Fittings: Front Ferrules

Ideal for installing new equipment, modifying existing instrumentation, or replacing worn connections.
$110.00 - $174.00
Catalog Number | Mfr. No. | Material | Size (English) | Size (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Size (English) | Size (Metric) | Price | Quantity & Availability | |||
06-718-686
![]() |
Restek™
21803 |
Brass | 0.062 in. | 0.15 cm |
Pack of 20 for $129.00
|
|
|||
06-718-736
![]() |
Restek™
21904 |
Stainless Steel | 0.125 in. | 0.31 cm |
Pack of 20 for $174.00
|
|
|||
06-718-737
![]() |
Restek™
21905 |
Stainless Steel | 0.25 in. | 0.63 cm |
Pack of 20 for $110.00
|
|
|||
06-718-735
![]() |
Restek™
21903 |
Stainless Steel | 0.062 in. | 0.15 cm | N/A | N/A | N/A | ||
Description
- Available in brass or stainless-steel materials
Specifications
Parker Fitting | |
Front Ferrule |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title