Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Fittings: Nut and Ferrule Sets
SDP

Catalog No. 06718741
Click to view available options
Material:
Brass
Stainless Steel
Quantity:
10/Pk.
2/Pk.

Ideal for installing new equipment, modifying existing instrumentation, or replacing worn connections.

  • Available in brass or stainless-steel materials
  • Size: 0.0625 in.

Specifications

Material Stainless Steel
Type Nut and Ferrule Set
Size (Metric) 0.15 cm
Size (English) 0.062 in.
Quantity 2/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.