Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Hamilton Gas-tight Syringes
SDP

Catalog No. 06712363 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
100 μL
500 μL
2.5 mL
5 mL
10 mL
Model:
1002
1005
1010
1010RN
1710LT
1710TLL
1750
Needle Point Style:
2
Luer
PTFE luer lock
Removable
Removable Bevel
Product Type:
Gastight Syringe
Hamilton PTFE Tip, Gas-Tight Syringes
Hamilton Syringe
Hamilton Syringe with 1010 Removable Needle
Hamilton Syringe with 1710 PTFE Luer lock
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model Needle Point Style Product Type
06-712-363 500 μL 1750 Luer Gastight Syringe
06-712-356 100 μL 1710TLL PTFE luer lock Hamilton Syringe with 1710 PTFE Luer lock
06-712-355 100 μL 1710LT Luer Hamilton Syringe
06-712-372 2.5 mL 1002 2 Hamilton PTFE Tip, Gas-Tight Syringes
06-712-376 5 mL 1005 Removable Bevel Gastight Syringe
06-712-379 10 mL 1010RN Removable Hamilton Syringe with 1010 Removable Needle
06-712-380 10 mL 1010 Luer Gastight Syringe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Fisher Catalog Numbers: 06-712-355, -356 and -363 do NOT include a needle. The needle can be purchased separately (Fisher Catalog Number: 06718945).
Catalog No. 06-712-363 Supplier Restek™ Supplier No. 24573
Add to Cart
Add to Cart
Fisher Catalog Numbers: 06-712-355, -356 and -363 do NOT include a needle. The needle can be purchased separately (Fisher Catalog Number: 06718945).

Suitable for gases or liquids, for maximum inertness.

  • High accuracy of dispensed volumes
  • Interchangeable barrels, plungers, and tips extend performance and increase cost-effectiveness

Specifications

For Use With (Application) Gases or liquids, optimum septum penetration and prevention of septum coring
Product Type Gastight Syringe
Model 1750
Quantity Ea.
Volume (Metric) 500 μL
Needle Point Style Luer
Connection Type Luer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.