Learn More
Description
- High accuracy of dispensed volumes
- Interchangeable barrels, plungers, and tips extend performance and increase cost-effectiveness
Specifications
Specifications
| Needle Gauge | 22 G |
| For Use With (Application) | Gases or liquids, optimum septum penetration and prevention of septum coring |
| Length (English) Needle | 2 in. |
| Product Type | Hamilton Syringe with 1010 Removable Needle |
| Model | 1010RN |
| Quantity | Ea. |
| Volume (Metric) | 10 mL |
| Needle Point Style | Removable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
