Learn More
Specifications
Specifications
| Max. Temperature | 275°C |
| Length (Metric) | 2000 mm |
| Material | Siltek-treated Stainless Steel |
| Packing Material | Hayesep Q Porous Polymer |
| Mesh Size | 80/100 |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 3.175 mm |
| USP Type | S3 |
| Stationary Phase | Hayesep Q |
| For Use With (Equipment) | General |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
