Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ High-Capacity Oxygen and Moisture Traps
SDP

Catalog No. 06710843 Shop All Restek Corporation Products
Click to view available options
Capacity (English):
0.021 oz. O2, 0.07 oz. H2O
0.56 oz. H2O
Capacity (Metric):
16 g H2O
600 mg O2, 2 g H2O
Connection Type:
0.12 in. Fitting
0.25 in. Fitting
Flow Rate:
1.25 L/min.
3 L/min. at 32 psi

Reduce oxygen or water to less than 15ppb

High-capacity Oxygen Traps
purify more than five 200 cu.ft. cylinders. Remove up to 2g of moisture and 600mg of oxygen.

High-capacity Moisture Traps
are purged with ultra-high–purity helium and shipped ready to use.

Order Info

Dimensions for the oxygen and moisture traps: 11L x 1.5 in. dia. (28 x 3.8cm).

Specifications

Capacity (English) 0.021 oz. O2, 0.07 oz. H2O
Capacity (Metric) 600 mg O2, 2 g H2O
Connection Type 0.25 in. Fitting
Type High Capacity Oxygen Trap
Efficiency 15ppb
Flow Rate 3 L/min. at 32 psi
Material Nickel-plated Brass
Pressure 250 psi
Length (English) 11 in.
Length (Metric) 28 cm
Diameter (English) Outer 1.5 in.
Diameter (Metric) Outer 3.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.