Learn More
Description
- Large (2.5 sq. cm) surface area to give long operating lifetime
- Mounted in screw-type adapters, they are easily removed for cleaning
- Backflushing and cleaning in an ultrasonic bath with an appropriate solvent will restore them
- Housings and all wetted parts are 316 stainless steel
- Filters are packaged with gland nuts and ferrules
- Bulkhead type fitting is available for thru-panel mounting
- Tubing O.D.: 0.0625 in.
- Connectors-CPI
Specifications
Specifications
| Type | Filter |
| Diameter (English) Outer | 1/16 in. |
| Porosity | 0.5 μm |
| Packaging Quantity | Each |
| Material | Stainless Steel (316) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
