Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Hydroguard™ Fused Silica Transfer Tubing
SDP

Catalog No. 06708187 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Overall Length (Metric):
30 m
Packaging Quantity:
6/Pk.
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Overall Length (Metric) Packaging Quantity
06-708-187 0.25 mm 30 m Each
06-708-188 0.25 mm 30 m 6/Pk.
06-708-190 0.53 mm 30 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-708-187 Supplier Restek™ Supplier No. 10085
Add to Cart
Add to Cart

Extend analytical column lifetime by preventing degradation from harsh steam-cleaning water injections.

A unique deactivation chemistry of column tubing creates a high-density surface that is not readily attacked by aggressive hydrolysis. The high-density surface coverage of the Hydroguard deactivation layer effectively prevents water vapor from reaching the surface beneath. Use Hydroguard tubing for connecting GCs to these devices like headspace analyzers, air analysis equipment and concentrator units, purge-and-trap systems.

  • Tested with a comprehensive test mix, to ensure high inertness
  • Maximum temperature: 325°C

Specifications

Type Tubing
Diameter (Metric) Outer 0.45 ± 0.04 mm
Diameter (Metric) Inner 0.25 mm
Packaging Quantity Each
Overall Length (Metric) 30 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.