Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Inlet Liners for Basic Organic Analysis for Agilent™ GCs: Gooseneck Splitless

Specifically designed to ensure a highly inert GC pathway for basic compounds
$281.00 - $356.00
Specifications
Length (Metric) | 7.85 cm |
---|---|
Product Type | Gooseneck Splitless Single Taper Inlet Liner |
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.65 cm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Catalog Number | Mfr. No. | Packing Material | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packing Material | Quantity | Price | Quantity & Availability | ||||
06-717-996
![]() |
Restek™
20799210 |
No Wool | 5/Pk. |
Pack of 5 for $281.00
|
|
||||
06-717-997
![]() |
Restek™
20799211 |
Base Deactivated Wool | 5/Pk. |
Pack of 5 for $356.00
|
|
||||
06-718-004
![]() |
Restek™
20800211.25 |
Base Deactivated Wool | 25/Pk. | N/A | N/A | N/A | |||
Description
Gooseneck splitless design.
Base-deactivation process:
- Bonds basic functional groups to the analytical surface to reduce adsorption and priming effects
- I.D. 4mm
- Improves peak shape, response and reproducibility when compared to standard deactivation
- Base-deactivated wool prevents the vaporized sample from contacting the adsorptive hot metal inlet disc surface
Specifications
7.85 cm | |
0.4 cm | |
Agilent GCs Equipped with Split/Splitless Inlets |
Gooseneck Splitless Single Taper Inlet Liner | |
0.65 cm | |
Borosilicate Glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title