Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Liners for Splitless Injection—Gooseneck Splitless
SDP

Catalog No. p-2429702 Shop All Restek Corporation Products
Change view
Click to view available options
Quantity:
25/Pk.
5/Pk.
Diameter (Metric) Inner:
0.2 cm
0.4 cm
Packing Material:
Glass Wool
No FS Wool
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric) Inner Packing Material
06-717-975 5/Pk. 0.2 cm No FS Wool
06-717-992 5/Pk. 0.4 cm No FS Wool
06-718-001 25/Pk. 0.4 cm Glass Wool
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-717-975 Supplier Restek™ Supplier No. 20796
Only null left
Add to Cart
Add to Cart

Useful for splitless mode of operation and slow injections, small (<2μL) sample volumes, and high-boiling point solvent systems

  • Compatible with Agilent™/Finnigan columns
  • Liners should be packed with wool or fused silica beads to trap nonvolatile residue and prevent column contamination when analyzing dirty samples

Specifications

Packing Material No FS Wool
Product Type IP Gooseneck Splitless Single Taper Inlet Liner
Length (Metric) 7.85 cm
Quantity 5/Pk.
Diameter (Metric) Inner 0.2 cm
Diameter (Metric) Outer 0.65 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.