Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Inlet Liners for Splitless Injection - Recessed Gooseneck

Click to view available options
Quantity:
25/Pk.
5/Pk.
Diameter (Metric) Inner:
0.2 cm
0.4 cm
Product Type:
IP Gooseneck Splitless Single Taper Inlet Liner
IP Recessed Gooseneck Single Taper Inlet Liner
Description
- Compatible with Agilent™/Finnigan columns
- Liners should be packed with wool or fused silica beads to trap nonvolatile residue and prevent column contamination when analyzing dirty samples
- To order liners in pack quantities, please contact your Fisher Scientific™ Customer Service Representative
Specifications
Specifications
Length (Metric) | 7.85 cm |
Product Type | IP Recessed Gooseneck Single Taper Inlet Liner |
Quantity | 25/Pk. |
Diameter (Metric) Inner | 0.2 cm |
Diameter (Metric) Outer | 0.65 cm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Liner Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction