Learn More
Restek™ Inlet Liners for Splitless Injection - Recessed Gooseneck with FS Wool
Shop All Restek Corporation Products

Description
- Base easily packs with wool for dirty samples >2μL
- Geometry: Recessed Single Taper
- Material: Borosilicate Glass
- Liner ID: 4.0mm
- OD: 6.5mm
- Length: 78.5mm
Specifications
Specifications
| Product Type | IP Recessed Gooseneck Single Taper Inlet Liner |
| Packing Material | Base Deactivated Wool |
| Length (Metric) | 0.78 cm |
| Quantity | 5/Pk. |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.65 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.