Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Liners for Splitless Injection - Siltek Recessed Goosneck
SDP

For Agilent GCs equipped with split/splitless inlets.

Supplier:  Restek™ 20984214

 View more versions of this product

Catalog No. 06-718-319


Only null left
Add to Cart

Description

Description

  • Base easily packs with wool for dirty samples >2μL
  • Geometry: Recessed Single Taper
  • Material: Borosilicate Glass
  • Deactivation: Siltek
  • Liner ID: 4.0mm
  • OD: 6.5mm
  • Length: 78.5mm
Specifications

Specifications

7.85 cm
5/Pk.
0.65 cm
Borosilicate Glass
Siltek Recessed Single Taper Inlet Liner
0.4 cm
Agilent GCs, Agilent GCs Equipped with Split/Splitless Inlets
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.