Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Inlet Seals

Click to view available options
Diameter (Metric) Inner:
0.25/0.32 mm
0.8 mm
Material:
Gold-plated
Silcosteel
Packaging Quantity:
2
10
Description
- Increase column lifetime because oxygen cannot permeate into the carrier gas
- Reduced noise benefits high-sensitivity detectors (ECDs or MSDs)
- Special grade of stainless steel that is softer and deforms more easily, creating a better seal
- Gold-plated seals offer better inertness than standard stainless steel
- Siltek™ seals feature inertness similar to that of fused silica capillary columns
- All seals include washers
- 1.2mm inlet seal is recommended for use with Vespel™/graphite ferrules or when installing two columns using a two-hole ferrule
- 0.8mm inlet seal is recommended for use with graphite ferrules and single capillary column installation
Specifications
Specifications
Diameter (Metric) Inner | 0.25/0.32 mm |
For Use With (Application) | Inlet Seals |
Packaging Quantity | 10 |
For Use With | Agilent 5890/6890/6850 Split/Splitless |
Material | Gold-plated |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction