Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Instrument-Grade Stainless Steel Tubing
SDP

Catalog No. 06711616 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (English) Inner:
0.01 in.
0.02 in.
0.03 in.
0.04 in.
0.21 in.
Diameter (English) Outer:
0.0625 in.
0.25 in.
Overall Length (English):
>100 ft.
25 ft.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Overall Length (English)
06-711-616 0.03 in. 0.0625 in. 25 ft.
06-711-609 0.01 in. 0.0625 in. 25 ft.
06-711-611 0.01 in. 0.0625 in. >100 ft.
06-711-612 0.02 in. 0.0625 in. 25 ft.
06-711-615 0.02 in. 0.0625 in. >100 ft.
06-711-618 0.03 in. 0.0625 in. >100 ft.
06-711-621 0.04 in. 0.0625 in. >100 ft.
06-711-628 0.21 in. 0.25 in. >100 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-711-616 Supplier Restek™ Supplier No. 21506
Add to Cart
Add to Cart

Used for providing carrier, fuel, make-up, or auxiliary gases to laboratory instruments.

  • Material: Instrument-grade 304 grade stainless steel

Order Info

Maximum continuous lengths are: 2000 ft. (1/16 in. OD) and 750 ft. (1/4 in. OD). The availability of long lengths is subject to inventory constraints. Lead times may vary depending on the continuous length needed. Please inquire before ordering.

Specifications

Type Welded/Drawn Tubing
For Use With (Application) For Providing Carrier, Fuel, Make-up or Auxiliary Gases to Laboratory Instruments
Diameter (English) Inner 0.03 in.
Diameter (English) Outer 0.0625 in.
Diameter (Metric) Outer 0.158 cm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.62 m
Material Stainless Steel (304)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.