Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Micropacked GC Columns: Hayesep N
SDP

Catalog No. p-3213989
Click to view available options
Length (Metric):
1 m
2 m
Diameter (Metric) Inner:
0.75 mm
1 mm
Diameter (Metric) Outer:
0.95 mm
1.59 mm

Efficient, inert, and flexible micropacked columns are highly efficient and provide good sample capacity, resulting in a powerful tool for solving many difficult application problems.

  • Increased efficiency over traditional packed columns
  • Higher capacity than PLOT columns
  • Made from inert, flexible, SilcoSmooth tubing
  • Standard coils fit all instruments; no special instrument configurations required

Efficient, Inert, and Flexible

  • Unsurpassed inertness of SilcoSmooth tubing is based on Siltek deactivation
  • This allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface

Easy to Install - Multiple Internal Diameters

  • Designed to fit packed and capillary injection systems
  • Standard wall (1/16 in. OD) micropacked columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems
  • Smaller OD (0.95mm OD) micropacked columns install easily into a capillary injector, using slightly larger ferrules
  • Operate at flows exceeding 10 cc/min. for trouble-free operation

Braided Wire End Plugs

  • Braided wires are inserted into the column and secured by making a small crimp near the column outlet
  • End plugs are Siltek treated which makes the sample contacts only inert surfaces
  • Mesh Size: 100/120
  • Temperature Limits: Upto 165°C

Order Info

Custom packed and micropacked columns also available by request.

Specifications

Max. Temperature 165°C
For Use With (Application) GC
Length (Metric) 2 m
Material Stainless Steel
Packing Material HayeSep N
Mesh Size 100/120
Diameter (Metric) Inner 0.75 mm
Diameter (Metric) Outer 0.95 mm
Length (English) 6.56 ft.
Diameter (English) Inner 0.03 in.
Stationary Phase Hayesep N
Diameter (English) Outer 0.037 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.