Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Micropacked GC Columns: Mole Sieve

Click to view available options
Length (Metric):
1 m
2 m
Diameter (Metric) Outer:
0.95 mm
1.59 mm
Packing Material:
Mole Sieve 13X
Mole Sieve 5Å
Max. Temperature:
300°C
350°C
Description
- Increased efficiency over traditional packed columns
- Higher capacity than PLOT columns
- Made from inert, flexible, SilcoSmooth tubing
- Standard coils fit all instruments; no special instrument configurations required
Efficient, Inert, and Flexible
- Unsurpassed inertness of SilcoSmooth tubing is based on Siltek deactivation
- This allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface
Easy to Install - Multiple Internal Diameters
- Designed to fit packed and capillary injection systems
- Standard wall (1/16 in. OD) micropacked columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems
- Smaller OD (0.95mm OD) micropacked columns install easily into a capillary injector, using slightly larger ferrules
- Operate at flows exceeding 10 cc/min. for trouble-free operation
Braided Wire End Plugs
- Braided wires are inserted into the column and secured by making a small crimp near the column outlet
- End plugs are Siltek treated which makes the sample contacts only inert surfaces
- Mesh Size: 80/100
Order Info
Custom packed and micropacked columns also available by request.
Specifications
Specifications
Max. Temperature | 350°C |
For Use With (Application) | GC |
Length (Metric) | 2 m |
Material | Stainless Steel |
Packing Material | Mole Sieve 13X |
Mesh Size | 80/100 |
Diameter (Metric) Inner | 1 mm |
Diameter (Metric) Outer | 1.59 mm |
Length (English) | 6.56 ft. |
Diameter (English) Inner | 0.039 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction