Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MLE Capillary Tool Kits

Click to view available options
For Use With (Equipment):
Agilent
Perkin Elmer
Shimadzu
Thermo Scientific
Varian
Description
All kits include these components:
- Brushes: 0.125 in., 0.375 in.., 0.25 in.. nylon brushes; 0.25 in.., 0.375 in.., 0.188 in.. stainless steel wire tube brushes; stainless steel surface brush
- Six stainless steel jet reamers (0.25 to 0.65mm OD)
- Open-end wrenches: 0.25 x 0.3125 in.. and 0.375 x 0.438 in.
- Rubber-tipped slide-lock tweezers; Pipe cleaner, 12 in.; Cotton tip swabs, 25/Pk, High temperature string, 1m
- Scoring wafers with handles
- Inlet liner removal tool; Septum puller and mini wool puller/inserter tool; 4 in. tapered needle file
- Swivel head flashlight and pocket magnifier, 15cm compact steel ruler
- Mini hand drill set
MLE Capillary Tool Kit for Agilent™ GCs (Mfr. No. 22186) also includes:
- Capillary installation gauge for Agilent GCs
- Injector wrench for Agilent GCs
- Septum nut removal tool
- 0.438 x 0.5 in. open end wrench
- 0.5 x 0.563 in. open end wrench
- 0.438 x 0.5 in. open end wrench
- 0.5 x 0.563 in. open end wrench
- Capillary installation gauge for Shimadzu GCs
- Injector wrench for Shimadzu GCs
- 6mm x 7mm open end wrench
- 8mm x 10mm open end wrench
- 16mm x 17mm open end wrench
- Capillary installation gauge for Thermo Scientific GCs
- Liner cap removing tool for Thermo Scientific GCs
- 6mm x 7mm open end wrench
- 8mm x 10mm open end wrench
- 16mm x 17mm open end wrench
- Capillary installation gauge for Varian GCs
- 0.438 x 0.5 in. open end wrench
- 0.5 x 0.563 in. open end wrench
Specifications
Specifications
Type | MLE Capillary Tool Kit |
Includes | Capillary installation gauge, injector wrench, Nylon brushes, Stainless Steel wire tube and surface brushes, Stainless Steel jet reamers, open end wrenches, slide-lock tweezers, scoring wafers, inlet liner removal tool, septum puller, mini Wool puller/inserter tool, 4 in. tapered needle file, swivel head flashlight, mini hand drill set, 15 cm compact Steel ruler, pocket magnifier, high-temperature string, pipe cleaner, Cotton tip swabs |
For Use With (Application) | Capillary Column Installation and Maintenance |
For Use With (Equipment) | Shimadzu |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction