Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Molecular Sieve Packed Columns: SilcoSmooth Tubing
SDP

Catalog No. 06714540 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
0.9 m
1 m
1.8 m
1.82 m
2 m
3.04 m
3.05 m
Mesh Size:
60/80
80/100
For Use With (Equipment):
ABB 3100, AAI (4 in. coil)
Agilent
Agilent 5880, 5890, 5987, 6890, 7890
Carlo Erba
General
Gow Mac 590
Hewlett Packard
PE Auto System
PE/Sigma
PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500)
SRI 8610C
SRI 8610C Dual GC Right Side
Varian
Varian/Vista
Packing Material:
Mole Sieve 13X
Mole Sieve 5Å
40 product options available for selection
Product selection table with 40 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Mesh Size For Use With (Equipment) Packing Material
06-714-540 2 m 80/100 Hewlett Packard Mole Sieve 5Å
06-714-533 2 m 60/80 General Mole Sieve 5Å
06-714-534 2 m 60/80 Hewlett Packard Mole Sieve 5Å
06-714-537 2 m 60/80 PE Auto System Mole Sieve 5Å
06-714-538 2 m 80/100 General Mole Sieve 5Å
06-714-541 2 m 80/100 Varian/Vista Mole Sieve 5Å
06-714-543 2 m 80/100 PE Auto System Mole Sieve 5Å
06-714-546 2 m 80/100 SRI 8610C Mole Sieve 5Å
06-714-548 3.05 m 80/100 General Mole Sieve 5Å
06-714-549 3.05 m 80/100 Hewlett Packard Mole Sieve 5Å
06-714-550 3.05 m 80/100 Agilent 5880, 5890, 5987, 6890, 7890 Mole Sieve 5Å
06-714-554 3.05 m 80/100 PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500) Mole Sieve 5Å
06-714-581 2 m 80/100 General Mole Sieve 13X
06-714-582 2 m 80/100 Agilent Mole Sieve 13X
06-714-583 1 m 80/100 General Mole Sieve 5Å
06-714-584 1 m 80/100 Agilent Mole Sieve 5Å
06-714-656 1.8 m 60/80 General Mole Sieve 5Å
06-714-657 1.8 m 60/80 Agilent Mole Sieve 5Å
06-714-661 1.82 m 80/100 Agilent 5880, 5890, 5987, 6890, 7890 Mole Sieve 5Å
06-714-666 1.82 m 60/80 General Mole Sieve 13X
06-714-680 2 m 60/80 General Mole Sieve 13X
06-714-706 3.04 m 80/100 General Mole Sieve 5Å
06-714-707 3.04 m 80/100 Hewlett Packard Mole Sieve 5Å
06-714-711 0.9 m 80/100 Agilent Mole Sieve 5Å
06-714-710 0.9 m 80/100 General Mole Sieve 5Å
06-714-535 2 m 60/80 Varian/Vista Mole Sieve 5Å
06-714-536 2 m 60/80 PE/Sigma Mole Sieve 5Å
06-714-539 2 m 80/100 General Mole Sieve 5Å
06-714-544 2 m 80/100 Carlo Erba Mole Sieve 5Å
06-714-545 2 m 80/100 Gow Mac 590 Mole Sieve 5Å
06-714-547 2 m 80/100 SRI 8610C Dual GC Right Side Mole Sieve 5Å
06-714-551 3.05 m 80/100 Varian/Vista Mole Sieve 5Å
06-714-552 3.05 m 80/100 PE/Sigma Mole Sieve 5Å
06-714-553 3.05 m 80/100 PE Auto System Mole Sieve 5Å
06-714-555 3.05 m 80/100 SRI 8610C Mole Sieve 5Å
06-714-585 1 m 80/100 Agilent 5880, 5890, 5987, 6890, 7890 Mole Sieve 5Å
06-714-658 1.82 m 60/80 Agilent 5880, 5890, 5987, 6890, 7890 Mole Sieve 5Å
06-714-663 1.82 m 80/100 PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500) Mole Sieve 5Å
06-714-664 1.82 m 80/100 ABB 3100, AAI (4 in. coil) Mole Sieve 5Å
06-714-708 3.04 m 80/100 Varian Mole Sieve 5Å
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 40 options available.
40 options
Catalog No. 06-714-540 Supplier Restek™ Supplier No. 80429810
Add to Cart
Add to Cart

Easily separate permanent gases at above-ambient temperatures

  • Excellent batch-to-batch reproducibility
  • Preactivated and ready to use

Order Info

Each column comes with metal end-fittings to prevent water or carbon dioxide from adsorbing into the packing during shipment.

Specifications

For Use With (Application) GC
Length (Metric) 2 m
Material SilcoSmooth™
Packing Material Mole Sieve 5Å
Mesh Size 80/100
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.17 mm
Stationary Phase Mole Sieve 5A
For Use With (Equipment) Hewlett Packard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.