Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT-1 Capillary Column, 15m
SDP

Catalog No. 06713316 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Includes:
2.5 in. Coil
3.5 in. Coil
4.5 in. Coil
7 in. Coil
Cage, 7 in. coil
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Includes
06-713-316 0.25 μm 7 in. Coil
06-713-309 0.25 μm 3.5 in. Coil
06-713-317 0.25 μm 3.5 in. Coil
06-713-318 0.25 μm 2.5 in. Coil
06-713-352 0.5 μm 3.5 in. Coil
06-713-383 1 μm Cage, 7 in. coil
06-713-398 1 μm 3.5 in. Coil
06-713-399 1 μm 7 in. Coil
06-713-459 1.5 μm 2.5 in. Coil
06-713-485 5 μm 7 in. Coil
06-713-486 5 μm 4.5 in. Coil
06-713-488 5 μm 2.5 in. Coil
06-713-489 5 μm 3.5 in. Coil
06-713-513 3 μm 7 in. Coil
06-713-514 3 μm 3.5 in. Coil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06-713-316 Supplier Restek™ Supplier No. 70122271

Long lifetime and very low bleed at high operating temperatures

A proprietary synthesis process eliminates residual catalysts that could cause degradation and increase bleed

  • Siltek™-treated stainless steel
  • Nonpolar phase; Crossbond™ dimethyl polysiloxane
  • General-purpose columns for solvent impurities, PCB congeners (e.g., Aroclor mixes), gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides and oxygenates
  • Temperature range: -60°C to 430°C (-76°F to 806°F)
  • Equivalent to USP G1, G2, G38 phases

Specifications

For Use With (Application) Solvent Impurities Analysis, PCB Congener Analysis, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbon Analysis, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 15 m
Material Stainless Steel
Packing Material Mxt™-1
Polarity Non polar
Coating Siltek™
Includes 7 in. Coil
USP Type G1, G2, G38
Stationary Phase 100% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -60°C to +430°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.