Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-1 Capillary Columns, 10 m
SDP

Catalog No. 06713509
Click to view available options
Film Thickness:
0.25 μm
0.5 μm
1 μm
3 μm
Includes:
3.5 in. Coil
4.5 in. Coil
6 in. Coil
7 in. Coil
No Cage/Coil

Crossbond 100% dimethyl polysiloxane

Applications include solvent impurities, PCB congeners

Specifications

USP Type G1, G2, G38
Stationary Phase 100% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.53 mm
Type Capillary Column
Max. Temperature 445°C
For Use With (Application) Solvent Impurities Analysis, PCB Congener Analysis, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbon Analysis, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
Particle Size 3 μm
Temperature Range -60°C to +285/360°C
Film Thickness 3 μm
Length (Metric) 10 m
Material Stainless Steel
Packing Material Mxt™-1
Polarity Non polar
Coating Siltek™
Includes 4.5 in. Coil
Quantity 1 Each
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.