Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-1 Capillary Columns, 15 m
SDP

Catalog No. 06713394 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10, 5 m
2 x 7.5 m
3 x 5 m
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Includes:
3.5 in. Coil
7 in. Coil
No Cage/Coil
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness Includes
06-713-394 10, 5 m 1 μm No Cage/Coil
06-713-314 10, 5 m 0.25 μm No Cage/Coil
06-713-344 3 x 5 m 0.5 μm 3.5 in. Coil
06-713-348 2 x 7.5 m 0.5 μm No Cage/Coil
06-713-349 10, 5 m 0.5 μm 7 in. Coil
06-713-350 10, 5 m 0.5 μm 3.5 in. Coil
06-713-395 10, 5 m 1 μm 7 in. Coil
06-713-456 3 x 5 m 1.5 μm 7 in. Coil
06-713-479 3 x 5 m 5 μm 7 in. Coil
06-713-505 3 x 5 m 3 μm No Cage/Coil
06-713-506 3 x 5 m 3 μm 3.5 in. Coil
06-713-512 2 x 7.5 m 3 μm No Cage/Coil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 06-713-394 Supplier Restek™ Supplier No. 70152123

Crossbond 100% dimethyl polysiloxane

Applications include solvent impurities, PCB congeners

Specifications

For Use With (Application) Hydrocarbon Analysis, PCB Congener Analysis, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbon Analysis, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
Particle Size 1 μm
Film Thickness 1 μm
Length (Metric) 10, 5 m
Material Stainless Steel
Polarity Non polar
Coating Siltek™
Includes No Cage/Coil
Quantity 1 Each
USP Type G1, G2, G38
Stationary Phase Mxt-1
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -60°C to +320/360°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.