Learn More
Description
Specifications
Specifications
| For Use With (Application) | Residual Solvents Analysis, Alcohol Analysis, Oxygenates Analysis, Volatile Organic Compounds Analysis |
| Particle Size | 3 μm |
| Film Thickness | 3 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Packing Material | Mxt™-1301 |
| Polarity | Low to mid polar |
| Coating | Siltek™ |
| Includes | 3.5 in. Coil |
| Quantity | 1 Each |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
