Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-1301 Capillary Columns
SDP

Catalog No. 06714204 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Film Thickness:
1 μm
3 μm
Particle Size:
1 μm
3 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness Particle Size
06-714-204 60 m 3 μm 3 μm
06-714-183 30 m 1 μm 1 μm
06-714-198 15 m 3 μm 3 μm
06-714-197 15 m 3 μm 3 μm
06-714-201 30 m 3 μm 3 μm
06-714-206 60 m 3 μm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-714-204 Supplier Restek™ Supplier No. 76088105283

Crossbond 6% cyanopropylphenyl/94% dimethyl polysiloxane

Applications include residual solvents, alcohols, oxygenates

Specifications

For Use With (Application) Residual Solvents Analysis, Alcohol Analysis, Oxygenates Analysis, Volatile Organic Compounds Analysis
Particle Size 3 μm
Film Thickness 3 μm
Length (Metric) 60 m
Material Stainless Steel
Packing Material Mxt™-1301
Polarity Low to mid polar
Coating Siltek™
Includes 3.5 in. Coil
Quantity 1 Each
USP Type G43
Stationary Phase 6% Cyanopropylphenyl/94% Dimethyl Polysiloxane
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -20°C to +240/280°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.