Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-1701 Capillary Columns
SDP

Catalog No. 06714082 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Particle Size:
0.5 μm
1 μm
1.5 μm
3 μm
Includes:
2.5 in. Coil
3.5 in. Coil
4.5 in. Coil
7 in. Coil
Cage, 7 in. coil
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Particle Size Includes
06-714-082 15 m 1 μm 2.5 in. Coil
06-714-076 30 m 0.5 μm 3.5 in. Coil
06-714-084 15 m 1 μm -
06-714-089 30 m 1 μm Cage, 7 in. coil
06-714-096 60 m 1 μm -
06-714-097 60 m 1 μm 7 in. Coil
06-714-100 60 m 1 μm 3.5 in. Coil
06-714-099 60 m 1 μm 3.5 in. Coil
06-714-115 30 m 3 μm 7 in. Coil
06-714-109 60 m 1.5 μm 3.5 in. Coil
06-714-112 15 m 3 μm 7 in. Coil
06-714-116 30 m 3 μm 4.5 in. Coil
06-714-119 60 m 3 μm -
06-714-120 60 m 3 μm 7 in. Coil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 06-714-082 Supplier Restek™ Supplier No. 72051274

Crossbond 14% cyanopropylphenyl/86% dimethyl polysiloxane

Applications include alcohols, oxygenates, PCB congeners

Specifications

For Use With (Application) Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis
Particle Size 1 μm
Film Thickness 1 μm
Length (Metric) 15 m
Material Stainless Steel
Packing Material Mxt™-1701
Polarity Mid polar
Coating Siltek™
Includes 2.5 in. Coil
Quantity 1 Each
USP Type G46
Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
Type Capillary Column
Diameter (Metric) Inner 0.28 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -20°C to +260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.