Learn More
Description
Specifications
Specifications
| For Use With (Application) | Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis |
| Particle Size | 1.5 μm |
| Film Thickness | 1.5 μm |
| Length (Metric) | 60 m |
| Material | Stainless Steel |
| Packing Material | Mxt™-1701 |
| Polarity | Mid polar |
| Coating | Siltek™ |
| Includes | 3.5 in. Coil |
| Quantity | 1 Each |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
