Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-200 Capillary Columns, 30m and Under: I.D. 0.53mm
SDP

Catalog No. 06714131 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Particle Size:
1 μm
1.5 μm
3 μm
Includes:
3.5 in. Coil
4.5 in. Coil
5 in. Coil
7 in. Coil
Not Applicable
Temperature Range (Metric):
-20°C to +260/360°C
-20°C to +280/360°C
-20°C to +290/360°C
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Particle Size Includes Temperature Range (Metric)
06-714-131 15 m 1 μm 5 in. Coil -20°C to +290/360°C
06-714-128 15 m 1 μm Not Applicable -20°C to +290/360°C
06-714-134 30 m 1 μm Not Applicable -20°C to +290/360°C
06-714-141 30 m 1.5 μm Not Applicable -20°C to +280/360°C
06-714-145 15 m 3 μm Not Applicable -20°C to +260/360°C
06-714-130 15 m 1 μm 3.5 in. Coil -20°C to +290/360°C
06-714-129 15 m 1 μm 3.5 in. Coil -20°C to +290/360°C
06-714-142 30 m 1.5 μm 3.5 in. Coil -20°C to +280/360°C
06-714-148 30 m 3 μm 7 in. Coil -20°C to +260/360°C
06-714-146 15 m 3 μm 3.5 in. Coil -20°C to +260/360°C
06-714-149 30 m 3 μm 4.5 in. Coil -20°C to +260/360°C
06-714-150 30 m 3 μm 3.5 in. Coil -20°C to +260/360°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 06-714-131 Supplier Restek™ Supplier No. 750526850M

Mid-polarity phase, Crossbond™ trifluoropropylmethyl polysiloxane

  • Equivalent to USP G6 phase
  • Silcosteel stainless-steel

Specifications

For Use With (Application) Solvents Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis
Particle Size 1 μm
Film Thickness 1 μm
Length (Metric) 15 m
Material Stainless Steel
Packing Material Mxt™-200
Polarity Mid polar
Coating Siltek™
Includes 5 in. Coil
USP Type G6
Stationary Phase Trifluoropropylmethyl Polysiloxane
Diameter (Metric) Inner 0.53 mm
Functionality/Interaction Type Solute stationary phase interaction
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -20°C to +290/360°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.