Learn More
Description
- Equivalent to USP G6 phase
- Silcosteel stainless-steel
Specifications
Specifications
| For Use With (Application) | Solvents Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis |
| Particle Size | 3 μm |
| Film Thickness | 3 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Packing Material | Mxt™-200 |
| Polarity | Mid polar |
| Coating | Siltek™ |
| Includes | 7 in. Coil |
| USP Type | G6 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
