Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT-200 Silcosteel Capillary Columns, 40m and Longer
SDP

Catalog No. 06714143 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
60 m
Film Thickness:
1 μm
1.5 μm
3 μm
Particle Size:
1 μm
1.5 μm
3 μm
Includes:
3.5 in. Coil
4.5 in. Coil
Not Applicable
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness Particle Size Includes
06-714-143 60 m 1.5 μm 1.5 μm Not Applicable
06-714-137 60 m 1 μm 1 μm Not Applicable
06-714-147 30 m 3 μm 3 μm Not Applicable
06-714-152 60 m 3 μm 3 μm Not Applicable
06-714-144 60 m 1.5 μm 1.5 μm 3.5 in. Coil
06-714-154 60 m 3 μm 3 μm 4.5 in. Coil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-714-143 Supplier Restek™ Supplier No. 75073
Add to Cart
Add to Cart

Mid-polarity phase, Crossbond™ trifluoropropylmethyl polysiloxane

  • Equivalent to USP G6 phase
  • Silcosteel stainless steel

Specifications

For Use With (Application) Ketones Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis
Particle Size 1.5 μm
Film Thickness 1.5 μm
Length (Metric) 60 m
Material Stainless Steel
Polarity Mid polar
Coating Siltek™
Includes Not Applicable
USP Type G6
Stationary Phase Mxt™-200
Diameter (Metric) Inner 0.53 mm
Functionality/Interaction Type Solute stationary phase interaction
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -20°C to +280/360°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.