Learn More
Description
- Midpolarity phase
- Crossbond diphenyl dimethyl polysiloxane
- Siltek treated Equivalent to USP G42 phase
- Temperature Range: 0°C to 340°C
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| For Use With (Application) | Organochlorine Pesticides, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis |
| Particle Size | 1 μm |
| Film Thickness | 1 μm |
| Length (Metric) | 60 m |
| Material | Stainless Steel |
| Packing Material | Mxt™-35 |
| Polarity | Mid polar |
| Coating | Siltek™ |
| USP Type | G42 |
| Stationary Phase | 35% Diphenyl/65% Dimethyl Polysiloxane |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
