Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-5 Capillary Columns, 15 m
SDP

Catalog No. 06713602 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.28 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Includes:
3.5 in. Coil
No Coil
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness Includes
06-713-602 0.25 mm 0.5 μm No Coil
06-713-580 0.25 mm 0.1 μm No Coil
06-713-583 0.25 mm 0.25 μm No Coil
06-713-585 0.28 mm 0.25 μm No Coil
06-713-587 0.53 mm 0.25 μm No Coil
06-713-607 0.53 mm 0.5 μm No Coil
06-713-631 0.25 mm 1 μm No Coil
06-713-633 0.53 mm 1 μm No Coil
06-713-632 0.28 mm 1 μm No Coil
06-713-659 0.53 mm 1.5 μm No Coil
06-713-673 0.53 mm 5 μm No Coil
06-713-681 0.53 mm 3 μm No Coil
06-713-608 0.53 mm 0.5 μm 3.5 in. Coil
06-713-662 0.53 mm 1.5 μm 3.5 in. Coil
06-713-680 0.28 mm 3 μm No Coil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06-713-602 Supplier Restek™ Supplier No. 70235
Add to Cart
Add to Cart

Siltek™-treated stainless steel

  • Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
  • General-purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils and semivolatiles
  • Temperature range: -60°C to 430°C (-76° to 806°F)
  • Equivalent to USP G27, G36 phases

Specifications

For Use With (Application) Essential Oils Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.5 μm
Film Thickness 0.5 μm
Length (Metric) 15 m
Material Stainless Steel
Polarity Low polar
Coating Siltek™
Includes No Coil
USP Type G27, G36
Stationary Phase Mxt™-5
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -60°C to +400°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.