Learn More
Description
- Tight monomodal distribution and extremely low bleed
- Equivalent to USP G27, G36 phases
- Inner Diameters: 0.18, 0.28 and 0.53mm
Specifications
Specifications
| For Use With (Application) | Drug Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis |
| Particle Size | 0.5 μm |
| Film Thickness | 0.5 μm |
| Length (Metric) | 2 x 15 m |
| Material | Stainless Steel |
| Packing Material | Mxt™-5 |
| Polarity | Low polar |
| Coating | Siltek™ |
| Includes | No Connector/Coil |
| USP Type | G27, G36 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
