Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MXT™-5 Capillary Columns with Coil, 30 m

Click to view available options
Diameter (Metric) Inner:
0.28 mm
Film Thickness:
0.5 μm
1 μm
Includes:
2.5 in. Coil
3.5 in. Coil
4.5 in. Coil
7 in. Coil
Cage, 7 in. coil
No Cage
Description
- Tight monomodal distribution and extremely low bleed
- Equivalent to USP G27, G36 phases
Specifications
Specifications
Stationary Phase | 5% Diphenyl/95% Dimethyl Polysiloxane |
USP Type | G27, G36 |
Diameter (Metric) Inner | 0.28 mm |
Max. Temperature | 445°C |
For Use With (Application) | Drug Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis |
Particle Size | 0.5 μm |
Temperature Range | -60°C to +400°C |
Film Thickness | 0.5 μm |
Length (Metric) | 30 m |
Material | Stainless Steel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction