Learn More
Description
- Proprietary Crossbond™ diphenyl/dimethyl polysiloxane phase
- Application-specific columns with unique selectivity for volatile organic pollutants, cited in U.S. EPA Method 502.2 and in many gasoline range organics (GRO) methods for monitoring underground storage tanks Excellent separation of trihalomethanes
- Ideal polarity for light hydrocarbons and aromatics
- Temperature range: -20°C to +320°C (-4°F to +608°F)
- An MXT™-502.2 column - quantify all compounds listed in U.S. EPA Methods 502.2 or 524.2, whether using a mass spectrometer or a PID in tandem with an ELCD
- The diphenyl/dimethyl polysiloxane based MXT™-502.2 stationary phase - low bleed and thermal stability to 320°C
- A 105-meter column - separates the light gases specified in EPA methods without subambient cooling
Specifications
Specifications
| For Use With (Application) | Volatile Organic Pollutants Analysis, Trihalomethanes, Light Hydrocarbons, Aromatics Analysis |
| Particle Size | 3 μm |
| Film Thickness | 3 μm |
| Length (Metric) | 60 m |
| Material | Stainless Steel |
| Packing Material | Mxt™-502.2 |
| Coating | Siltek™ |
| Includes | 3.5 in. Coil |
| Stationary Phase | Proprietary Diphenyl Dimethyl Polysiloxane |
| Diameter (Metric) Inner | 0.53 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
