Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-624 Capillary Columns: 30m
SDP

Catalog No. 06713973 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Film Thickness:
1.4 μm
3 μm
Particle Size:
1.4 μm
3 μm
Includes:
3.5 in. Coil
6 in. Coil
7 in. Coil
Not Applicable
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness Particle Size Includes
06-713-973 0.25 mm 1.4 μm 1.4 μm 3.5 in. Coil
06-713-971 0.25 mm 1.4 μm 1.4 μm 3.5 in. Coil
06-713-977 0.53 mm 3 μm 3 μm Not Applicable
06-713-978 0.53 mm 3 μm 3 μm 3.5 in. Coil
06-713-979 0.53 mm 3 μm 3 μm 3.5 in. Coil
06-713-980 0.53 mm 3 μm 3 μm 7 in. Coil
06-713-983 0.53 mm 3 μm 3 μm 6 in. Coil
06-713-982 0.53 mm 3 μm 3 μm 3.5 in. Coil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-713-973 Supplier Restek™ Supplier No. 70968273

Crossbond 6% cyanopropylphenyl/94% dimethyl polysiloxane.

Applications include volatile organic pollutants.

Specifications

For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 1.4 μm
Film Thickness 1.4 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Mxt™-624
Polarity Low to mid polar
Coating Siltek™
Includes 3.5 in. Coil
Quantity 1 Each
USP Type G43
Stationary Phase 6% Cyanopropylphenyl/94% Dimethyl Polysiloxane
Type Capillary Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -20°C to +240/280°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.