Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT-624 Silcosteel Capillary Columns
SDP

Catalog No. 06713976 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
30 m
60 m
75 m
105 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.53 mm
Particle Size:
1 μm
1.4 μm
3 μm
Temperature Range (Metric):
-20°C to +240°C
-20°C to +240/280°C
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Particle Size Temperature Range (Metric)
06-713-976 30 m 0.53 mm 3 μm -20°C to +240/280°C
06-713-970 30 m 0.25 mm 1.4 μm -20°C to +240/280°C
06-713-974 60 m 0.25 mm 1.4 μm -20°C to +240/280°C
06-713-986 60 m 0.53 mm 3 μm -20°C to +240/280°C
06-714-055 10 m 0.18 mm 1 μm -20°C to +240/280°C
06-713-991 75 m 0.53 mm 3 μm -20°C to +240°C
06-713-993 105 m 0.53 mm 3 μm -20°C to +240°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-713-976 Supplier Restek™ Supplier No. 70971
Add to Cart
Add to Cart

Application-specific columns for analyses of volatile organic pollutants.

  • Low- to midpolarity phase
  • Siltek treated
  • Recommended in U.S. EPA methods for volatile organic pollutants
  • Offers best separation of the early-eluting gases
  • Equivalent to USP G43 phase
  • Temperature Range: -20° to 280°C
  • Standard coil diameter: 4.5 in.

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 3 μm
Film Thickness 3 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Low to mid polar
Coating Siltek™
USP Type G43
Stationary Phase Mxt™-624
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -20°C to +240/280°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.