Learn More
Description
- Low- to midpolarity phase
- Siltek treated
- Recommended in U.S. EPA methods for volatile organic pollutants
- Offers best separation of the early-eluting gases
- Equivalent to USP G43 phase
- Temperature Range: -20° to 280°C
- Standard coil diameter: 4.5 in.
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| For Use With (Application) | Volatile Organic Pollutants Analysis |
| Particle Size | 3 μm |
| Film Thickness | 3 μm |
| Length (Metric) | 75 m |
| Material | Stainless Steel |
| Packing Material | Mxt™-624 |
| Polarity | Low to mid polar |
| Coating | Siltek™ |
| USP Type | G43 |
| Stationary Phase | 6% Cyanopropylphenyl/94% Dimethyl Polysiloxane |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
