Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-65TG Silcosteel Capillary Columns
SDP

Catalog No. 06714211 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.53 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
06-714-211 30 m 0.53 mm
06-714-208 15 m 0.25 mm
06-714-210 30 m 0.25 mm
06-714-209 15 m 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-714-211 Supplier Restek™ Supplier No. 77010

Siltek™-treated stainless steel

  • High polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
  • Application-specific columns, specially tested for triglycerides
  • Stable to 370°C (698°F)
  • Particle size: 0.10μm
  • Temp. Limits: 20°C to 370°C (68°F to 698°F)

Specifications

For Use With (Application) Triglyceride Analysis
Particle Size 0.1 μm
Film Thickness 0.1 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Mxt™-65TG
Polarity High polar
Coating Siltek™
Stationary Phase 65% Diphenyl/35% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) 20°C to 370°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.