Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MXT™ Biodiesel TG Columns

Click to view available options
Length (Metric):
10 m
14 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.16 μm
Particle Size:
0.1 μm
0.16 μm
Description
- Fast analysis times and sharp mono-, di-, and triglyceride peaks
- Stable at 430°C (806°F) for reliable, consistent performance
Specifications
Specifications
Diameter (Metric) Inner | 0.53 mm |
Stationary Phase | Mxt™-Biodiesel TG |
Max. Temperature | 445°C |
For Use With (Application) | Sharp mono-, di-, Triglyceride Peaks Analysis |
Particle Size | 0.16 μm |
Temperature Range | -60°C to +380/430°C |
Film Thickness | 0.16 μm |
Length (Metric) | 14 m |
Material | Stainless Steel |
Coating | Siltek™ |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction