Learn More
Description
- Siltek treated to make them inert to active compounds
- Can be used at temperatures up to 430°C without degrading the deactivated layer
- Includes MXT union, three 1/32 in. ferrules and nuts
Specifications
Specifications
| Type | Connector |
| Diameter (Metric) Inner | 0.28 mm |
| Includes | MXT union, three 1/32 in. ferrules and nuts |
| For Use With | For 0.28 mm I.D. Tubing |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
